Beli noise level meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Digital Sound Level Meter
    Mulai

    Rp1.799.900

    Custom Digital Sound Level Meter
    Deskripsi:
    Noise management at factories and construction sites, and other general noise checks
  2. Hioki Sound Level Meter
    Mulai

    Rp30.999.900

    Hioki Sound Level Meter
    Deskripsi:
    Convenient Measurement of Sound Levels from Electrical Equipment and MachineryThe Hioki FT3432 sound level meter is used in noise management by facilitating the measurement of noise in factories and schools, near machinery, etc., to ensure a more comfortable environment. Small enough to fit in a pocket and weighing just 105 g, the instrument measures sound level, equivalent continuous sound level, sound exposure level, maximum sound level, and C-weighted peak sound level.
    atribut:
    • Measurement Function: Sound level, Equivalent continuous sound level, Sound exposure level, Maximum Sound level, C weighting peak sound level (measurement possible only when peak range is selected)
    • Frequency Range: 20 Hz to 8000 Hz
    • Microphone: 1/2-inch electret condenser microphone
    • Power Supply: LR03 (AAA) alkaline battery x2, Continuous use 9 hr at wide range, R03 (AAA) manganese battery x2, Continuous use 3 hr at wide range, Consumption: 80 mA
    • Dimensions (WxHxD) (mm): 63x120x23.5
    • Measurement Time: 1/5/10 minutes, or 1 hour
  3. Castle Sonus Short Term Noise Monitoring System
    Mulai

    Rp259.999.900

    Castle Sonus Short Term Noise Monitoring System
    Deskripsi:
    Sonus Short Term Noise Monitoring SystemDue to the fragility of microphones, outdoor noise measurements can be difficult and often impractical in adverse weather conditions. Castle have developed this outdoor Noise Noise Logging System as an ideal solution to anyone who needs a powerful yet small Environmental Sound Meter System capable of being used both indoors and outdoors.The Sonus Sound Level Meter has proved itself to be a powerful meter and with the weatherproof sound meter enclosure and microphone housing it is now possible to make environmental noise assessments in an affordable system. At less than 5Kg it is also one of the world's lightest and portable environmental noise meter systems. The Sonus Weatherproof Case has been designed to work with the Sonus range of sound meters, especially the full logging GA116L meter and the environmental model, the GA116E. The environmental noise meter system is suited to boundary noise measurements, night time noise levels, noisy neighbour assessments and other general consultancy work. The environmental noise meter system operated from an internal battery and can last for up to 170 hours continuous measurement and it's possible to hot swap the battery without stopping the measurements. The noise meter and battery reside in the case while weatherproof connectors on the outside connect to the microphone and signal-out. The microphone is housed in a specially developed housing designed to protect the microphone from the elements. The kit is completed with a dual level acoustic calibrator to ensure your meter is operating correctly and our powerful dBdataPro Noise Analysis Software so you can download the data from the meter.What's in the Box This Kit Includes: Choice of GA116E or GA116L SonusGA611 - Class 1 Tri-level Level Acoustic CalibratorKA020 - Weatherproof Case for Sonus sound metersKA027LABATT Lead Acid Battery 12v 14AhZL2094-03 - 3m weatherproof cable for KA020 and Sonus sound metersMW402A - Weatherproof Microphone Housing for Sonus rangeEboxmount - Integrated Microphone kitPC007 - dBdataPro Noise Analysis Software
    atribut:
    • Ambient Operating Relative Humidity (%): 30 to 90
    • Ambient Operating Temperature (°C): -10 to +50
    • Application: Environmental Noise
    • Approximate Weight: 12V 7Ah Battery: 2.5 Kg, KA020 Empty Case: 2.5 Kg, KA020 Combined Overall: 5 Kg,
    • Battery Life: Approximately 170 Hours Continuous With Full Charge
    • Measurement Parameters: Leq
    • Weighting: A, C
  4. SKC Instrument Sound Level Meter Essential (Class 1)
    Mulai

    Rp469.999.900

    SKC Instrument Sound Level Meter Essential (Class 1)
    atribut:
    • Measuring Range: Linear 25 to 140 Peak 40 to 143
    • Threshold Leve: Off, 70, 75, 80, 85 dB
    • Exchange Rate: 3, 4, 5, and 6
    • Datalogging/Time History: 1 second to 24-hour interval options
    • Memory Capacity (MB): 1
    • Dimensions (inch): 8.3x2.8x1.2
    • Frequency Range (Hz-kHz): 20 to 20
    • Power: 4 AA batteries or USB
    • Runtime (hour): 12
  5. Benetech Sound Level Meter
    Mulai

    Rp699.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Measurement Range (dBA): 30 to 130
    • Resolution (dB): 0.1
  6. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp2.199.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  7. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  8. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  9. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  10. Lutron Sound Level Meter
    BARU
    Mulai

    Rp1.999.900

    Lutron Sound Level Meter
    Deskripsi:
    Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
  11. SANFIX Digital Sound Level Meter
    Mulai

    Rp469.900

    SANFIX Digital Sound Level Meter
    Deskripsi:
    Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
  12. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  13. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  14. RION Sound Level Meter
    Mulai

    Rp91.999.900

    RION Sound Level Meter
    Deskripsi:
    Ultra compact and lightweight; fits into a pocket. Class 2, Wide linearity range; from 30 to 130 dB without range switching. Quick start up and easy operation to measure Lp, Leq, Lmax, LE and LCpeak. Frequency range: from 20 Hz to 8 kHz, Frequency weighting: A and C
  15. Chauvin Arnoux Sound Level Meter
    Mulai

    Rp17.999.900

    Chauvin Arnoux Sound Level Meter
    Deskripsi:
    The Chauvin Arnoux sound level meter has display refresh rate of 500ms. It also has time display and time/date-stamping. Its ergonomic casing makes it simple to use. It has excellent grip, access to all the functions on the front panel, tripod insert, etc. It can also be connected to the mains via its micro-USB port. It offers 2 types of measurements that is ’instantaneous’ (SPL) or ’equivalent continuous sound level’ (Leq). For Leq measurements, the integration time can be set to periods from 10 seconds to 24 hours.It has battery life of more than 60 hoursIt can record up to 64,000 measurement points, with a sampling rate which can be set directly in the instruments SETUP menu
    atribut:
    • Maximum Sound Level (dB): 130
    • Resolution (dB): 0.1
  16. FLUKE Termometer Inframerah
    Mulai

    Rp9.599.900

    FLUKE Termometer Inframerah
    Deskripsi:
    Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
  17. Smart Sensor Sound Level Meter
    Mulai

    Rp999.900

    Smart Sensor Sound Level Meter
    atribut:
    • Accuracy (dB): ±1.5
    • Frequency Range (Hz): 31.5-8.5K
    • Frequency Weighting: A & C
    • Range Selection: 4 modes
    • Product Dimensions (mm): 224x66x33
    • Standard Carton Size (cm): 45x38x55
  18. Tenmars Sound Level Meter
    Mulai

    Rp5.299.900

    Tenmars Sound Level Meter
    Deskripsi:
    This unit conforms to the IEC651 Type2, ANSI S1.4 Type2 for Sound Level Meters.
  19. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.299.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
Daftar Harga noise level meter Terbaru October 2026
Custom Digital Sound Level MeterRp1.799.900
Hioki Sound Level MeterRp30.999.900
Castle Sonus Short Term Noise Monitoring SystemRp259.999.900
SKC Instrument Sound Level Meter Essential (Class 1)Rp469.999.900
Benetech Sound Level MeterRp699.900
KRISBOW Alat Pengukur Intensitas Cahaya DataloggerRp2.199.900
Extech Sound Level MeterRp5.699.900
FLUKE Sound Level MeterRp9.999.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
Lutron Sound Level MeterRp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)